£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
Comprises of 2 lights - COB as lamp and 7 LED lights on the top. Magnetic base and back, x2 360˚ swivel and foldaway hanging hooks. IP20. Operating time: 2 - 2.5 hrs (high mode), 4 - 4.5 hrs (low mode), 10 hrs (top LEDs). Charge time: 4 - 5 hrs.
Features and Benefits
• Ultra-bright for enhanced luminosity
• Efficient yet effective
• Foldaway hanging hooks for convinience
Notes
• 320 Lumens
• Run time: up to 2.5hrs (high mode COB)
• Run time: up to 4.5hrs (low mode COB)
• Run time: up to 10 hrs (top LEDs)
• Max. charging time: 5hours
• IP20
Attribute | Value |
---|---|
Battery Life | 2.5 to 10hr |
Brand | Edison |
Bulb Type | LED |
Case Material | Plastic |
Colour | Black/Yellow |
EAN | 5036140403475 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP20 |
Lumens | 320lm |
Rechargeable | Rechargeable |
Series | COB |
Type | Inspection Light |
UNSPSC Code | 39101600 |