SKU:
LED9044017R
MPN:
5605-R
£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Product Documents
The Ledlenser iSEO5R is a high-quality rechargeable head lamp that has been precision engineered to meet the needs of professionals in the most testing of workplace and industrial environments. The recharging facility prolongs battery life and is sure to be welcomed by green advocates and company accountants alike.
For users the iSEO5R is the perfect light choice when hands need to be kept free for important work. It is simple to operate with single front switch from which three Smart Light Technology light options can be selected: Power, Low Power and Blink. The premium Power LED will light up to 120 metres at 180 lumens, using patented Advanced Focus System optics to maintain even white light for both flood (near) and spot (distance) viewing. A simple turn of the light head focuses the light as desired.
Features and Benefits
• Handy red LED option, which makes for comfortable, dazzle-free viewing of diagrams and plans in low-light conditions as well as helping to preserve night vision
• The lamp head can be tilted 60 degrees to save neck strain and highlight harder-to-view corners and dark spots
• Replaceable, machine washable head band makes the iSEO5R comfortable and clean to wear over sustained periods
• Transport Lock prevents it from turning on when not in use and stops accidental battery drain
• The iSEO5R is IPX6 rated for superior protection against water ingress
Notes
• Supplied with 1 x L-ion Rechargeable Battery Pack, USB charging cable, Helmet Connecting kit and protective storage pouch. Will also work with 3xAAA standard alkaline batteries (not supplied)
Attribute | Value |
---|---|
Battery Life | 5 to 20hr |
Beam Distance | 120 40m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 4029113560504 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX6 |
Lumens | 180 20lm |
MFR Part No. | 5605-R |
Rechargeable | Rechargeable |
Series | iSEO5R |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 105g |