SKU:
LED9042454M
MPN:
501018
£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
The EXH8R ATEX Zone 1/21 LED Rechargeable Head Torch is a rechargeable headlamp with a charging cradle and renowned Advanced Focusing Optics that is certified for use in ATEX Zone 1/21. The 200 lumens on full power or 45 lumens on low power can easily be selected via the integrated magnetic switch.
Features and Benefits
• Red rear safety light so wearers are visible from behind
• Patented Advanced Focusing Optics allows the beam to be focused whether on spot or flood mode
• IP66 rated for dust and water resistance
• Advanced Focusing Optics ensures a focused beam whether in spot or beam mode
• Spot and beam mode which can be switched via a simple twist for near and far illumination
• Can be angled within 55° to direct light where it is needed
• Detachable, washable and adjustable head strap to ensure comfortability
• Rubberised headband backing prevents slippage on either the head or over helmets
• Compliant for use in ATEX zone 1 and 21
• Simple docking allows the head torch to be charged with ease
• Integrated magnetic switch is simple to operate even with gloves on
Standards
• II 2G Ex ib op is IIC T4 Gb
• II 2D Ex ib op is IIIC T135°C Db
Notes
• Supplied with a Lithium Ion battery charging dock
Attribute | Value |
---|---|
ATEX Zone | 1 21 |
Battery Life | 10 to 45hr |
Battery Size | 3.7V |
Beam Distance | 130 60m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 4058205007443 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 200 45lm |
MFR Part No. | 501018 |
Rechargeable | Rechargeable |
Series | EXH8R |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 342g |