SKU:
LED9044063E
MPN:
7299BP
£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
A focusable, swivelling LED head lamp crammed with heavy-duty technological wizardry for the serious or professional user. The impressive technical specification starts with a single CREE Power+ LED light chip, mounted in its own durable housing on the front of the head band.
Features and Benefits
• 6 light options: Power, Low Power, Boost, Blink, Dim and Pulse for versatility in use
• Low battery indicator alerts user to the power status of the torch
• Torch head can be lowered 90° for directional illumination
• Patented Advanced Focus System for a steady, focused beam
• Transport Lock ensures the torch doesn't accidentally power on in transit
• Front and rear battery compartment can be detached from the band then joined together to create a small spot light
Notes
• Supplied with a belt hook and 4 x AA batteries
Attribute | Value |
---|---|
Battery Life | 60hr |
Battery Size | AA |
Beam Distance | 230m |
Brand | Led Lenser |
Bulb Type | CREE LED |
Colour | Black |
EAN | 4029113729901 |
ECLASS Code | 27119001 |
Lumens | 350lm |
MFR Part No. | 7299 |
Overall Length | 260mm |
Rechargeable | Non-Rechargeable |
Series | H14.2 |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 340g |