£61.66
Ex VAT
£73.99
Inc VAT
Product Details
Product Specification
The H6R is a rechargeable super-compact, comfortable hands-free Head Lamp that is ideal for use in any light or heavy industrial setting. Crammed full of features and world-class technology, the Ledlenser® H6R is perfect for those that prefer a rechargeable head light that is both easier on the pocket and the environment. The light source is a CREE® Power LED, with tiltable 90° head and well-located frontal Speed Focus™ switch for easy one-handed adjustment from flood to spot beam. Inside, a newly reconfigured reflector lens combines with patented Advanced Focus System™ optics for bright, consistent white light at any focus setting. On the back a simple lever provides smooth, step-less dimming to suit any working situation. The H6R offers users a choice of Power or Low Power light settings, providing an impressive 200 lumens maximum brightness or up to 60 hours running time respectively. Comfortable on the head, the Ledlenser® H6R headband incorporates a special non-slip rubber lining which provides useful extra grip when worn over a helmet. For extra stability a detachable overhead band is also provided. The H6R can be easily charged via the supplied USB cable but also works from standard AAA batteries (not included).
Attribute | Value |
---|---|
Battery Life | 2hr |
Battery Size | AAA |
Beam Distance | 120m |
Brand | Ledlenser |
Bulb Type | LED |
Colour | Black |
EAN | 4029113739689 |
ECLASS Code | 27119001 |
Lumens | 200lm |
MFR Part No. | 7396R |
UNSPSC Code | 39101600 |
Weight | 132g |