£59.58
Ex VAT
£71.50
Inc VAT
Product Details
Product Specification
P7QC quad-colour hand torch is now available with gun mount and pressure switch for night-time pest control. It means that operators can combine stealth with illumination in one multifunction light device. Powerful and fast, the P7QC has just a single CREE LED, which changes colour instantly at the flick of a switch. There are no filters, no gels, no mini-LEDs so changing from one colour to another is incredibly quick and easy. Choose White for general illumination, Red for night vision, Green for hunting, or Blue for liquid and forensic detection. The 220 lumens, 60m beam range is perfect for night-time ratting, rabbit shooting in low light and many other barn or farm pest control operations. A prismatic diffusor inside the lens ensures even light distribution, while Smart Light Technology provides a choice of Power, Low Power and Blink light functions from a simple end-cap Dynamic Switch. The Gun Set includes a uni-mount, which fits almost any scope, and a pressure switch so the torch can be turned on or off without having to take your eye off the target. It also means you can quickly turn the beam on or off to illuminate an area for only a few seconds at a time. At just 175g, the P7QC is also sufficiently light not to upset the weight balance of your rifle. A robust metal casing and inner gold battery contacts can keep the P7Q going for up to 25 hours run time.
Supplied with belt pouch, wrist strap and 4 x AAA batteries.
Attribute | Value |
---|---|
Battery Life | 3hr |
Battery Size | AAA |
Beam Distance | 60m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
EAN | 4029113940764 |
ECLASS Code | 27119001 |
Lumens | 220lm |
MFR Part No. | 9407Q |
Overall Length | 133mm |
Rechargeable | Non-Rechargeable |
UNSPSC Code | 39101600 |
Weight | 175g |