noscriptVarta Pen Light, LED, Non-Rechargeable, 3lm, 11m Beam Distance LED PENLIGHT | Cromwell Tools

Varta

Pen Light, LED, Non-Rechargeable, 3lm, 11m Beam Distance

SKU:

VTA9045252M

MPN:

LED PENLIGHT

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (11)

    Product Details

    This LED Pen light torch possesses a white 5mm LED which provides an improved light beam. Finished with a practical attachment clip.


    Features and Benefits
    • Aluminium casing is robust
    • Attachment clip allows for convenient storage
    • Slim and lightweight design


    Product Specification
    Attribute
    Value

    Battery Life

    15hr

    Battery Size

    AAA

    Beam Distance

    11m

    Brand

    Varta

    Bulb Type

    LED

    Case Material

    Aluminium

    Colour

    Silver

    EAN

    4008496884131

    ECLASS Code

    27119001

    Lumens

    3lm

    MFR Part No.

    LED PENLIGHT

    Overall Length

    117mm

    Rechargeable

    Non-Rechargeable

    Type

    Pen Light

    UNSPSC Code

    39101600

    Weight

    27.4g