noscriptLed Lenser P14 Professional LED Torch 2018 Edition 500902 | Cromwell Tools

Led Lenser

P14 Professional LED Torch 2018 Edition

SKU:

LED9044043H

MPN:

500902

£59.99

Ex VAT

£71.99

Inc VAT

OUT OF STOCK

    Product Details

    The LED Lenser P14 features a 38mm reflector lens that sends an incredibly bright and focused light beam far into the distance. It's powered by four AA batteries and features our patented modular system for quick assembly or maintenance. It makes a great camping, hunting or work light.


    Features:


    • High end power LED.
    • On/Off: barrel end switch: 3 modes.
    • Advanced focus system: rapid focus, spot, flood.
    • 3 light functions: power 230lm / low 40lm / boost 800lm.
    • Battery cartridge system.
    • High grade aluminium end cap & body- splash proof.
    • Hard gold plated electrical contacts - corrosion resistant.
    • Knurled grip.
    • Keyring.
    • Lanyard hole.


    Technical Data:


    • Beam range: boost 350m / power 230m / low 110m.
    • Burn time: boost 3hr / power 5hr / low 40hr.
    • Burn time: boost 1hr / power 4hr.
    • Power supply: 4 x AA batteries (included).


    Product Specification
    Attribute
    Value

    Battery Size

    AA

    Beam Distance

    270m

    Brand

    Led Lenser

    Bulb Type

    LED

    Case Material

    Aluminium

    Colour

    Black

    EAN

    4058205009928

    ECLASS Code

    27119001

    Lumens

    40 800lm

    MFR Part No.

    500901

    Overall Length

    198mm

    Rechargeable

    Non-Rechargeable

    UNSPSC Code

    39101600

    Weight

    350g