£21.59
Ex VAT
£25.91
Inc VAT
Product Details
Product Specification
The Unilite cap light is multi purpose for all aspects of work & leisure. A rotational light adjustment means the light can be angled to any situation. Super versatile, the PS-CAP1 can be quickly applied and removed to be stored in seconds. If portability is needed then look no further than this all in one solution that works across all activities
Attribute | Value |
---|---|
Battery Life | 2.5 to 25hr |
Beam Distance | 34m |
Brand | Unilite |
Bulb Type | Spot Clear |
Colour | Yellow |
EAN | 5013581004171 |
ECLASS Code | 27119001 |
Lumens | 125lm |
MFR Part No. | PS-CAP1 |
UNSPSC Code | 39101600 |
Weight | 24.5g |