noscriptPetzl Head Torch, LED, Rechargeable, 900lm, 150m Beam Distance, IPX4 E810AA00 | Cromwell Tools

Petzl

Head Torch, LED, Rechargeable, 900lm, 150m Beam Distance, IPX4

SKU:

PZL9043815A

MPN:

E810AA00

£82.99

Ex VAT

£99.59

Inc VAT

OUT OF STOCK

    Product Details

    The SWIFT RL PRO is a compact multi-beam head torch that is ultra-bright and lightweight, providing 900 lumens of illumination at only 100g. Fully rechargeable, the head torch possesses multi-beam and REACTIVE LIGHTING® technology, for proximity and distance vision.


    Features and Benefits
    • Comfortable headband which can be used over helmets
    • The reflective headband aids night visibility and is adjustable, for stability during a range of activities
    • A single button provides control over all functions: ON/OFF, lighting modes, brightness and locking
    • A choice of two lighting modes which can be selected by holding the button for a long press: REACTIVE LIGHTING® or STANDARD LIGHTING
    • Lock function prevents the torch from being accidentally turned on during storage or transit
    • REACTIVE LIGHTING® mode utilises light sensors to adjust brightness and optimise battery use


    Typical Applications
    • Construction sites
    • Low-light environments
    • Outdoor activities


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Size

    3.7V

    Beam Distance

    150m

    Brand

    Petzl

    Bulb Type

    LED

    Case Material

    Plastic

    Colour

    Silver/Black

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IPX4

    Lumens

    900lm

    MFR Part No.

    E810AA00

    Rechargeable

    Rechargeable

    Series

    SWIFT RL PRO

    Type

    Head Torch

    UNSPSC Code

    39101600

    Weight

    123g