£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Submersible dirty water pump comes complete with a stainless steel housing for durability and corrosion resistance, and is powered by a single phase supply.
Features and Benefits
• Submersible dirty water pump with 750W motor
• Stainless steel housing for corrosion resistance and long life
• Self priming motor
• Multi-fit outlet
• Float switch to protect against running dry
• 8m maximum pumping head
• 233L/min flow rate
• 35mm maximum particle diameter
Notes
• This pump is NOT designed for pond usage, use of this nature will cause damage to the pump which will not be covered under the manufacturing warranty
Attribute | Value |
---|---|
Brand | SIP |
Cable Length | 10m |
Case Material | Stainless Steel |
EAN | 5012713068197 |
ECLASS Code | 36419090 |
Features | Ceramic Shaft that Ensures a Longer Working Life Copper Wound Motor Integral Floating Safety Switch Self Priming |
Height | 350mm |
Ingress Protection Rating (IP Rating) | IP68 |
Item | Corded Water Pumps |
Length | 175mm |
Manufacturer Guarantee | Guarantee Commercial Domestic 12 Months |
Maximum Flow Rate | 233L/min |
Maximum Head | 8m |
Maximum Particle Diameter | 35mm |
MFR Part No. | 6819 |
Model Number | 2020SS |
Outlet Port Size | 1.25in. |
Power | 750W |
Power Source | Electric |
UNSPSC Code | 40151510 |
Voltage | 230V |
Weight | 7kg |
Width | 210mm |