£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
The SUB 1075-FS is a submersible pump built with a powerful 750w motor and an operating depth of up to 7 metres. Encased in a tough heavy duty outer housing the 1075-FS meets the demands of a variety of commercial, trade and domestic water pumping requirements
Water Pump Features:
■ Powerful and durable 750w motor (1hp)
■ 8m maximum pumping head size
■ 225 L/min maximum water flow rate
■ Float switch protects from running dry
■ 35 mm maximum particle diameter
■ Suitable for dirty water
■ 10m standard cable length
■ Protection IPX8 can be submerged deeper than 1 metre. The exact depth is specified by the manufacturer
■ Operating depth of up to 7m
■ Maximum fluid temperature +35°C
■ Supplied with UK Plug
Note: Pump is NOT suitable for permanent installation.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713068678 |
ECLASS Code | 36419090 |
Item | Petrol Water Pumps |
Maximum Flow Rate | 225L/min |
Maximum Head | 8m |
MFR Part No. | 06867 |
Model Number | 1075-FS |
Outlet Port Size | 1in. |
Power | 750W |
Power Source | Electric |
UNSPSC Code | 40151510 |
Voltage | 230V |
Weight | 5.3kg |