£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Product Documents
WPS750 Submersible Water Pump
Suitable for the effective draining of cellars, cisterns and the general transfer of water. Capable of continuous and reliable running, strong double insulated case with no metal parts are in contact with the water. Overload protection and easy to remove filters for cleaning and access to the impeller. Fitted with an automatic float switch and a multi hose adaptor (25, 32, 38mm).
Features and Benefits
• Can handle solids up to 5mm diameter
• Capable of continuous and reliable running
• Suitable for draining cellars, cisterns and general transfer of water
Attribute | Value |
---|---|
Brand | Kobe |
Cable Length | 10m |
Case Material | Plastic |
EAN | 5036140222236 |
ECLASS Code | 36419090 |
Features | Automatic Float Switch Overload Protection Submersible |
Ingress Protection Rating (IP Rating) | IP68 |
Item | Corded Water Pumps |
Manufacturer Guarantee | 12 Months Manufacturer's Warranty |
Maximum Flow Rate | 230L/min |
Maximum Head | 8.5m |
Maximum Particle Diameter | 5mm |
MFR Part No. | SP16-750 |
Model Number | WPS750 |
Outlet Port Size | 1.5in. |
Power | 750W |
Power Source | Electric |
UNSPSC Code | 40151510 |
Voltage | 230V |
Weight | 4.8kg |