£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
This Milwaukee M12 HydroPass stick water pump revolutionizes water removal with its superior filtration and HydroPass filter technology, ensuring seamless operation even in debris-filled environments. Its 36" submersible aluminium barrel reaches deep into trenches, catch basins, and other hard-to-access areas for efficient water transfer. This one-handed pump not only enhances control but also significantly reduces manual labour. With a capacity to pump over 2000 litres per hour, it's ideal for a variety of jobsite needs.
Features and Benefits
• HydroPass technology prevents clogging for continuous pumping
• Pumps over 2000 l/h, up to 1000 litres on a single m12™ 6.0 ah battery
• 36" barrel for accessing water in deep trenches offers extended reach
• One-handed operation offers improved control and reduces labour
• Submersible up to 85 cm, with a max head height of 4.5 m
• Highly compatible and works with all MILWAUKEE® M12™ batteries
• 3-year extended warranty available upon registration
Attribute | Value |
---|---|
Brand | Milwaukee |
EAN | 4058546374334 |
ECLASS Code | 36419090 |
MFR Part No. | 4933479639 |
UNSPSC Code | 40151510 |