£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
An entry level water pump designed to remove dirty water with particles up to a max size of 20mm at a high speed. Can be used in ponds, pools, flooded areas etc.
Product Features:
User friendly, robust & powerful and built to the highest quality & performance.
Water level monitoring by means of a float switch allows the pump to work automatically between two predetermined levels.
Integrated handle for easy transportation & storage.
A Hose connector offers ease of hose fitting to minimise thread damage.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278169897 |
ECLASS Code | 36419090 |
Height | 305mm |
Ingress Protection Rating (IP Rating) | No IP Rating |
Item | Corded Water Pumps |
Length | 165mm |
Maximum Flow Rate | 116L/min |
Maximum Head | 6m |
Maximum Particle Diameter | 20mm |
Maximum Pressure | 8.7psi |
Maximum Temperature | 35°C |
Model Number | SDP7000 |
Outlet Port Size | 1in. |
Power | 320W |
Power Source | Electric |
UNSPSC Code | 40151510 |
Voltage | 240V |
Weight | 4.5kg |
Width | 220mm |