£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Supplied with 2x 4R25 6V lantern batteries. With hanging handle.
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Bulb Type | Halogen |
ECLASS Code | 27110410 |
MFR Part No. | RCLA |
Power Source | Battery |
UNSPSC Code | 39111613 |
Voltage | 6V |