SKU:
HAL9614870A
MPN:
9614870A
£4.99
Ex VAT
£5.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Nylon PU Palm Coated Cut D Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Designed for superior protection against cutting injuries, these nylon polyurethane palm-coated gloves offer comfort and safety in use. Available in a wide range of sizes to ensure that everyone is protected.
Features and Benefits
• Cut D-resistant liner allows for excellent dexterity and protection as well as comfort
• Nylon polyurethane (PU) coated palms allow you to confidently grip dry, damp, oily, and greasy components
• Elasticated knit wrist makes sure the gloves stay in position as well as preventing the ingress of dirt and debris
• Nylon polyurethane coating also covers the cuff to protect the arterial areas for enhanced safety
• Available in a variety of sizes to ensure you find the correct sized product for your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.D
• EN 407:2004 X1XXXX
• EN 420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nylon-PU |
Coating Coverage | Palm |
Colour | Green Grey |
EAN | 5036140492264 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 6 |
UNSPSC Code | 46181536 |