£1.24
Ex VAT
£1.49
Inc VAT
10 Variations Available
Product Details
Product Specification
Widely used for fixing pipes and cables in all industries.
Manufactured to DIN 1596.
Attribute | Value |
---|---|
Band Width | 25mm |
Box Quantity | 1 |
Brand | Matlock |
EAN | 5036140252660 |
Hole Diameter | 9mm |
Length | 47mm |
Material | Steel |
MFR Part No. | H940285 |
Product Type | Half Saddle Heavy Duty (1 Pipe) |
Size | 28.5mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162906 |