£0.98
Ex VAT
£1.18
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
This range of hose clips incorporate rolled band edges that won't cut hoses, stamped threads for uniform tensioning and one-piece stamped worm housing for superior strength. Manufactured from A2 stainless steel, the product is available in a range of sizes to suit your requirements.
Features and Benefits
• Corrosion resistant for resilience even over time
• Manufactured from A2 stainless steel for durability
• Available in a range of sizes to suit your needs
• Non-slip worm drive provides a firm hold
Typical Applications
• Automotive
• Enginnering
• Agricultural
Standards
• DIN 3017
• BS 5315:1991
Attribute | Value |
---|---|
Band Width | 9mm |
Brand | Matlock |
Capacity | 12 - 20mm |
EAN | 5036140239968 |
Fastening Method | Slotted Hex Head 7mm A/F |
Material | Stainless Steel |
Material Grade | 304 A2 |
Pack Quantity | 1 |
Size | OO |
Standards Met | DIN 3017 |
Surface Treatment | Plain |
Type | Standard Hose Clip |
UNSPSC Code | 31162906 |