£1.55
Ex VAT
£1.86
Inc VAT
11 Variations Available
Product Details
Product Specification
This range of hose clips incorporate rolled band edges that won't cut hoses, stamped threads for uniform tensioning and one-piece stamped worm housing for superior strength. Manufactured from A2 stainless steel, the product is available in a range of sizes to suit your requirements.
Features and Benefits
• Corrosion resistant for resilience even over time
• Manufactured from A2 stainless steel for durability
• Available in a range of sizes to suit your needs
• Non-slip worm drive provides a firm hold
Typical Applications
• Automotive
• Enginnering
• Agricultural
Standards
• DIN 3017
• BS 5315:1991
Attribute | Value |
---|---|
Band Width | 9mm |
Brand | Matlock |
Capacity | 16 - 27mm |
EAN | 5036140239982 |
Fastening Method | Slotted Hex Head 7mm A/F |
Material | Stainless Steel |
Material Grade | 304 A2 |
Pack Quantity | 1 |
Size | OX |
Standards Met | DIN 3017 |
Surface Treatment | Plain |
Type | Standard Hose Clip |
UNSPSC Code | 31162906 |