noscriptJubilee JSC28 (26-28mm) M/S ZINC PLATE SUPERCLAMP JSC028MS | Cromwell Tools

Jubilee

JSC28 (26-28mm) M/S ZINC PLATE SUPERCLAMP

SKU:

JUB6622606G

MPN:

JSC028MS

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (50+)

    Product Details

    These zinc plated mild steel Jubilee® Superclamps are particularly suited for delivery and suction hoses requiring a very tight seal and various heavy duty applications. All products meet standard DIN 3017 and have a high clamping force. With an 8mm slotted hex head fastening.


    Features and Benefits
    • Manufactured from zinc plated mild steel to offer some corrosion resistance and bolster overall product longevity
    • These Superclamps offer a very tight seal, making them ideal for suction and delivery hoses
    • Available in a variety of sizes and specifications to suit individual requirements
    • High clamping force for a durable hold


    Typical Applications
    • Suited for delivery and suction hoses requiring a very tight seal, agricultural applications, waste water extraction, mining, quarrying as well as other applications where a heavy-duty clamp is required.


    Product Documents
    Product Specification
    Attribute
    Value

    Band Width

    18mm

    Brand

    Jubilee

    Capacity

    26-28mm

    EAN

    5016598164357

    Fastening Method

    Slotted Hex Head 8mm A/F

    Material

    Mild Steel

    MFR Part No.

    JSC028MS

    Pack Quantity

    1

    Size

    JSC28

    Standards Met

    DIN 3017

    Surface Treatment

    Zinc Plated

    Type

    Superclamp

    UNSPSC Code

    31162906