noscriptQualfast M10 x 80mm Socket Head Cap Screw, A2 Stainless, GR-70 6001464G | Cromwell Tools

Qualfast

M10 x 80mm Socket Head Cap Screw, A2 Stainless, GR-70

SKU:

QFT6001464G

MPN:

6001464G

£0.72

Ex VAT

£0.86

Inc VAT

OUT OF STOCK

    Product Details

    Socket Head Cap Screw
    High Grade Alloy Steel to BS EN ISO 898/1
    Minimum Grade - 50
    Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    8mm

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Depth

    10mm

    Head Diameter

    16mm

    Head Shape

    Cylindrical

    Length

    80mm

    Material

    Stainless Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161501