Qualfast

M12 x 70mm Socket Head Cap Screw, Metric, Steel

SKU:

QFT6004581B

MPN:

6004581B

£4.97

Ex VAT

£5.96

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    10mm

    Driving Features

    Hexagon Socket

    EAN

    5036140302884

    Grade

    12.9

    Head Depth

    12mm

    Head Diameter

    18mm

    Head Shape

    Cylindrical

    Length

    70mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161501