SKU:
QFT6042218D
MPN:
6042218D
£12.49
Ex VAT
£14.99
Inc VAT
16 Variations Available
Product Details
Product Specification
These socket head countersunk screws are available in varying lengths all with an M5 thread size to suit a range of needs. All products are manufactured from A2 stainless steel and provide a flush finish.
Features and Benefits
• Countersunk head provides a flush finish for a neat overall design
• Manufactured from A2 stainless steel for resilience and strength
• Available in a range of lengths all with an M5 thread size to suit your requirements
Typical Applications
• Engineering
• Construction
• DIY
Standards
• ISO 10642
• DIN 7991
• BS 4168-8
• NEN 2359
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Countersunk |
Length | 10mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |