SKU:
QFT6042221J
MPN:
6042221J
£0.17
Ex VAT
£0.20
Inc VAT
18 Variations Available
Product Details
Product Specification
These metric threaded hexagon socket head screws are ideal for general purpose fastening. Available in various lengths with an M8 thread size, each product is manufactured from A2 stainless steel and possesses a hexagon socket countersunk head for a flush finish.
Features and Benefits
• Manufactured from A2 stainless steel for overall resilience and product longevity
• Countersunk heads provide a flush and tidy finish
• Available in a range of lengths with an M8 thread size to suit your specific needs
Typical Applications
• Engineering
• Construction
• DIY
• Electrical
Standards
• ISO 10642
• DIN7991
• BS 4168-8
• NEN 2359
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Countersunk |
Length | 20mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M8 |
UNSPSC Code | 31161501 |