£59.49
Ex VAT
£71.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Positive gripping pot magnets supplied with screw-down release handle. Can be used singly or in multiples for making welding or other jigs.
With M8 x 1.25 thread.
Depth: 35mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 50mm |
EAN | 5036140117112 |
ECLASS Code | 21020800 |
Overall Height | 35mm |
Pull Force | 50g/cm³ |
Thread Size | M8 X 1.25 |
Type | Hold-Fast Magnet |
UNSPSC Code | 31380000 |