SKU:
QFT6456581A
MPN:
QFT-645-6581A
£20.39
Ex VAT
£24.47
Inc VAT
13 Variations Available
Product Details
Product Specification
These square, single coil spring washers are manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration. Available in a range of metric sizes to suit your requirements.
Features and Benefits
• Manufactured from A2 stainless steel for durability
• A2 stainless construction bolsters the products resistant to corrosion and more durable under higher temperatures
• Available in a range of metric sizes to suit your needs
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 7980
• BS 4464A
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 30.6 |
For nom. size | M20 |
Grade | A2 |
Hole Diameter | 20.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 4.5mm |
UNSPSC Code | 31161811 |