SKU:
QFT6456572Q
MPN:
QFT-645-6572Q
£0.89
Ex VAT
£1.07
Inc VAT
16 Variations Available
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 12.7 |
For nom. size | M8 |
Hole Diameter | 8.1mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 2mm |
UNSPSC Code | 31161811 |