£1.20
Ex VAT
£1.44
Inc VAT
12 Variations Available
Product Details
Product Specification
These metric extractable dowel pins are ideal for securing materials and marking points in machinery. The hollow structure allows the pin to be extracted with ease when needed and the product can be purchased in a range of lengths. Manufactured from steel with a plain, as produced finish.
Features and Benefits
• Available in a range of metric sizes to suit your needs
• Manufactured from steel for durability
• Air flat allows the pin to be extracted when necessary
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 7979D
• NEN 2464
• ISO 8735A
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Grade | 60 |
Leading Standard | DIN 7979 D |
Length | 40mm |
Material | Steel |
Pin Diameter | 12mm |
Pin Type | Parallel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 12mm |
UNSPSC Code | 31163203 |