£0.18
Ex VAT
£0.22
Inc VAT
40 Variations Available
Product Details
Product Specification
A2 Stainless Steel - TX Button Head
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | TX with Pin |
EAN | 5036140319165 |
Grade | A2 |
Head Shape | Button |
Length | 25mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M5 |
UNSPSC Code | 31161511 |