noscriptQualfast M12x16x20 SKT SHOULDER SCREW H8 (GR-12.9) 6101220V | Cromwell Tools

Qualfast

M12x16x20 SKT SHOULDER SCREW H8 (GR-12.9)

SKU:

QFT6101220V

MPN:

6101220V

£3.00

Ex VAT

£3.60

Inc VAT

IN STOCK (31)

    Product Details

    High Grade Alloy Steel.
    Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (Un-plated): 300°C.
    Body Diameter Tolerance h8


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driver Head Size

    8mm

    EAN

    5036140223332

    Grade

    12.9

    Head Depth

    12mm

    Head Diameter

    24mm

    Leading Standard

    DIN 610

    Length

    20

    Overall Diameter (mm)

    16mm

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M12

    UNSPSC Code

    31161517