Spax

Countersunk Pozi Drive Wood Screw, Steel, Zinc Plated Yellow, 4.5mm x 20mm, Box of 200

SKU:

SPX6350127E

MPN:

4003530006883

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (2)

    Product Details

    Available in metric sizes, this range of Pozi drive, countersunk wood screws are ideal for use when screwing into most kinds of wood without splitting the material. Manufactured from steel and finished with a yellow zinc plating, the 4 cut-point bores into the wood, working to divide the fibres whilst the ground, precise serrations work to prevent the wood from splitting. Countersunk head allows the product to sit flush with the material for a smooth and clean finish. Available in a variety of metric sizes and box quantitities.


    Features and Benefits
    • Available in a range of sizes and specifications to suit your requirements
    • Manufactured from durable steel for product longevity
    • Sold in varying quantities to suit your needs and to ensure you always have enough screws to hand
    • Zinc plated, yellow passivated finish to bolster resistance to rust, weathering and chemicals


    Typical Applications
    • Chipboard
    • Softwood
    • Hardwood
    • Plywood
    • MDF (Medium Density Fibreboard)


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Spax

    Driving Features

    Pozi

    EAN

    4003530006883

    ECLASS Code

    23110111

    Head Shape

    Countersunk

    Length

    20in.

    Material

    Steel

    Surface Treatment

    Zinc Plated Yellow Passivated

    Thread Size

    4.5mm

    UNSPSC Code

    31161508