noscriptNylon Insert Nut, Metric, Type 'T' | Cromwell Tools

Qualfast

Nylon Insert Nut, Metric, Type 'T'

17 Variations

These hexagon, 'T' type full nuts are completed by a nylon insert. Manufactured Grade 8 steel and possessing a medium tensile strength, the nuts are suited for use with 8.8 bolts and are ISO metric threaded. Electroplated with a BZP finish.

Features and Benefits
• Grade 8 steel construction makes for a robust product
• Available in a range of sizes to suit your specific application
• BZP (Bright Zinc Plating) finish further protects the product from corrosion and wear and tear
• Prevailing torque type product resists self-loosening even when under vibratory forces
• Nylon insert holds its shape to ensure the fastener remains in place even over time

Typical Applications
• Automotive
• Engineering
• Construction
• DIY

Standards
• DIN 985
• ISO 10511