£13.99
Ex VAT
£16.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Specialist masking tape designed to perform well in any situation. Resistant to heat, moisture and solvent, this masking tape will not let you down.
Features and Benefits
• Highest performing paper masking product
• Moisture and solvent resistant
• Ideal for use on both acrylic and water based paint coats
• Available in a range of widths
• Effective up to 160°C
Attribute | Value |
---|---|
Brand | 3M |
Colour | Cream |
EAN | 4046719933150 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100042982 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201503 |
Width | 72mm |