£139.00
Ex VAT
£166.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed for the locking and sealing of threaded fasteners. Eliminates the need to disassemble prior to application. Cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. Fill porosity in welds, castings and powdered metal parts.
Features and Benefits
• High strength, low viscosity
• Wicks into threads
• Can be applied after assembly
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266290737 |
ECLASS Code | 30140101 |
MFR Part No. | 233758 |
Product Composition | Viscous gel |
Size | 250ml |
Strength | High Medium |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
UNSPSC Code | 31201601 |