£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
The cranked design allows for extra leverage to be safely applied. Ideal for the more demanding cutting application. PVC dipped handle.
Straight Blade
Universal cutting.
Attribute | Value |
---|---|
Blade Material | Hardened Carbon Steel |
Brand | Kennedy |
Compatible Materials | Aluminium Cold Rolled Steel Copper Mild Steel Non-Ferrous Materials |
EAN | 5036140017566 |
ECLASS Code | 21049090 |
For Use With | N/A |
Handle Material | PVC |
Handle Shape | Straight |
Maximum Cutting Thickness | 0.8mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Tin Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |