£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Chrome vanadium - hardened and tempered cutting edge. For cutting the tongue in tongued and grooved floorboards.
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 55mm |
Brand | Sitesafe |
EAN | 5036140189249 |
ECLASS Code | 21040605 |
Handle Material | Steel |
MFR Part No. | 5051360K |
Overall Length | 230mm |
Product Type | Electricians Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |