noscriptKennedy 16mm x 160mm Spark Resistant Chisel,Hex Type Al-Br 5752210K | Cromwell Tools

Kennedy

16mm x 160mm Spark Resistant Chisel,Hex Type Al-Br

SKU:

KEN5752210K

MPN:

5752210K

£61.49

Ex VAT

£73.79

Inc VAT

IN STOCK (5)

    Product Details

    Spark Resistant Chisel
    Hexagon shaft
    Aluminium Bronze


    Product Specification
    Attribute
    Value

    Blade Material

    Aluminium Bronze

    Blade Width

    18mm

    Brand

    Kennedy

    EAN

    5036140406322

    ECLASS Code

    21040605

    Handle Material

    Steel

    Overall Length

    160mm

    Product Type

    Cold Chisel

    Special Features

    Non-sparking

    Standards Met

    DIN7254

    UNSPSC Code

    27111901