noscriptKennedy 22x600mm SPARK RESISTANT CHISEL,HEX TYPE Al-Br 5752220K | Cromwell Tools

Kennedy

22x600mm SPARK RESISTANT CHISEL,HEX TYPE Al-Br

SKU:

KEN5752220K

MPN:

5752220K

£99.49

Ex VAT

£119.39

Inc VAT

IN STOCK (1)

    Product Details

    Spark Resistant Chisel
    Hexagon shaft
    Aluminium Bronze


    Product Specification
    Attribute
    Value

    Blade Material

    Aluminium Bronze

    Blade Width

    24mm

    Brand

    Kennedy

    EAN

    5036140406346

    ECLASS Code

    21040605

    Overall Length

    600mm

    Product Type

    Cold Chisel

    Special Features

    Non-sparking

    Standards Met

    DIN7254

    UNSPSC Code

    27111901