SKU:
SEN5972970K
MPN:
5972970K
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
Made from quality materials and complete with its own canvas storage wallet, this bevel edged chisel set contains 4 chisels of varying lengths to suit a variety of applications. With chrome vanadium blades, hardened, tempered, ground and polished and complete with a comfortable bi-material handles with an impact resistant end caps.
Features and Benefits
• Bi-material handles are comfortable and reduce hand fatigue
• Manufactured from chrome vanadium blades for durability
• Supplied in a handy canvas wallet to easily organise and store your tools
• Impact resistant end cap for additional protection
Typical Applications
• Carpentry
• Woodworking
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Alloy |
Blade Width | 13 19 25 6mm |
Brand | Senator |
EAN | 5036140045576 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Bi-Material |
MFR Part No. | 5972970K |
Number of Pieces | 4 |
Overall Length | 100mm |
Product Type | Wood Chisel Set |
Special Features | Impact-Resistant |
UNSPSC Code | 27111901 |