£1.79
Ex VAT
£2.15
Inc VAT
3 Variations Available
Product Details
Product Specification
These Thru blade screwdrivers possess chrome vanadium steel blades and striking heads, suitable for striking with a hammer to free up seized screws. They boast fully hardened magnetic tips, comfortable moulded grips and hexagon blades. They all possess crosspoint tips available in various sizes. Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 screwdriver would be suitable for most applications.
Features and Benefits
• Comfortable moulded grip improves user comfort and grip
• Available in varying sizes to suit your needs
• Chrome vanadium steel blade and striking head for ultimate durability
• Tips are magnetised and fully hardened to hold fasteners in place effectively when driving
• The drivers can be struck with a hammer for freeing up seized screws
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Blade Length | 75mm |
Blade Material | Chrome Vanadium Steel |
Brand | Kennedy |
EAN | 5036140120495 |
ECLASS Code | 21040401 |
Handle Material | Plastic |
Insulated | No |
Overall Length | 163mm |
Screwdriver Type | Pound Thru |
Series | Hi-Grip |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 8764 |
Tip Size | PH1 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |