SKU:
KEN5331300K
MPN:
5331300K
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
This set of 14 paint brushes contains varying metric sized brushes with plastic handles. Each brush possesses a chrome plated lapped and pressed ferrule and pure bristles vulcanised in rubber. Designed to give excellent results at an affordable price. For DIY and trade use.
Features and Benefits
• Plastic handles are highly durable and bolster user grip, control and comfort
• Chrome plated ferrules effectively hold the bristles in place to minimise bristle loss
• Natural bristles are vulcanised in rubber for longevity and an all around smooth finish
• Set of 14 pieces ensures you have the right size to hand no matter the application
Contents
• 4 x 13mm
• 4 x 25mm
• 4 x 50mm
• 1 x 75mm
• 1 x 100mm
Typical Applications
• Painting
• DIY
• Decorating
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1/2in. 1in. 2in. 3in. |
EAN | 5036140019201 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
Number of Pieces | 14 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |