£0.49
Ex VAT
£0.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
With chrome plated steel ferrules, natural bristles and a plain finish wooden handle, this range of artist pensil paintbrushes are the ideal product for fine detail painting and decorating. Each product is labelled with the brush number to allow for easy identification of the correct tool.
Features and Benefits
• Ergonomic wooden handle designed for comfort, control and bolstered grip
• Available in a range of sizes to allow you to select the product that best suits your needs
• Fine point allows for precision painting and applications
• Brown, soft hair bristles leave minimal brush strokes
Typical Applications
• Fine point and pencil style shape makes the product suited for use in hard to reach areas or areas that require fine detailing such as around tiles, around appliances, under sills and behind radiators
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Hair |
Bristle Shape | Point |
Brush Length | 10mm |
Brush Size Number | No.2 |
Brush Type | Artist Brush |
Brush Width | 2/32in. |
EAN | 5036140241862 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |