Kennedy

Screwdriver Bit, 1/4", Torq, 1/4" Hex

SKU:

KEN5738610K

MPN:

5738610K

£1.09

Ex VAT

£1.31

Inc VAT

OUT OF STOCK

    Product Details

    All Kennedy® screwdriver bits have a hardness of 58 - 62HRC and these 1/4in. hex Torq® bits are manufactured from high alloy chrome molybdenum steel for use on hand and power tools. Available in a range of sizes.


    Features and Benefits
    • Hardness of 58-62HRC for resilience
    • Suitable to use with hand and power tools for versatility of use
    • Manufactured from chrome molybdenum steel making for a robust product
    • Available in a range of sizes to suit your exact needs


    Typical Applications
    • DIY
    • Construction
    • Electrical


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Torq

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140124271

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    1/4"

    UNSPSC Code

    27112814