SKU:
KEN5826864K
MPN:
5826864K
£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Double ended ratchet spanners with 12 sizes each. These spanners fit mm, inch and E-TORX fasteners saving space and weight in the toolbox. The 72 teeth lever ratcheting system requires only 5° movement to operate making them ideal for use in tight areas. Made from high quality chrome vanadium steel with mirror polish finish to prevent oil and dirt from adhering to the spanner.
Sizes (per Spanner):
8, 10, 11 and 13mm/5/16" 3/8" 7/16" and 1/2"/E10, E12, E14 and E16
14, 16, 17 and 19mm/9/16" 5/8" 11/16" 3/4"/E18, E20, E22 and E24.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140300484 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Mirror Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Torx |
Number of Points | 72 |
Overall Length | 230mm |
Single or Double End | Double End |
Spanner Size | 11/16in. x 3/4in. 14 x 16 17 x 19 9/16in. x 5/8in. E18 x E20 E22 x E24mm |
Type | Ring Spanner |
UNSPSC Code | 27111726 |