Senator

Adjustable Spanner, Drop Forged Chrome Vanadium Steel, 12in./300mm Length

SKU:

SEN5014420K

MPN:

SEN-501-4420K

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (50+)

    Product Details

    Boasting tapered jaws with a smooth jaw adjustment, this range of adjustable spanners is ideal for versatile and regular use. Manufactured from drop forged chrome vanadium steel with a chrome finish, each adjustable spanner also features a graduated laser etched jaw for fast jaw setting. Available in varying lengths to suit your preferences.


    Features and Benefits
    • Tapered jaws allow for access in confined and restricted spaces
    • Available in varying sizes to allow you to select the size best suited for your needs
    • Laser etched scale on the jaw for fast and accurate setting
    • Manufactured from drop forged steel for ultimate durability and strength
    • Chrome polished finish repels dirt and makes cleaning easier


    Typical Applications
    • DIY
    • Construction
    • Plumbing
    • Engineering


    Notes
    • Also available in a 2 piece (6"/150mm & 10"/250mm) set, please see SEN5014750K


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140363687

    ECLASS Code

    21040190

    Finish/Coating

    Chrome

    Handle Material

    Steel

    Jaw Material

    Drop Forged Chrome Vanadium Steel

    Number of Pieces

    1

    Overall Length

    300mm

    Type

    Adjustable Spanner

    UNSPSC Code

    27111700