£8.49
Ex VAT
£10.19
Inc VAT
7 Variations Available
Product Details
Product Specification
The combination ratchet spanners from Kennedy® make an excellent addition to any toolbox. Constructed from durable chrome vanadium steel for strength, the mirror polish finish prevents oil and dirt from adhering to the spanner for easier cleaning and rust prevention.
Features and Benefits
• Requires only a 5° movement to operate, ideal for enclosed spaces or awkward angles
• Manufactured from durable chrome vanadium steel for enhanced product strength
• Thin wall design allows for greater access to hard to reach areas
• Available in a wide range of sizes to suit your requirements
Typical Applications
• Mechanics
• Plumbers
• Engineers
• Electricians
• General handiworkers
• DIY enthusiasts
Standards
• ANSI B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140129269 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Points | 72 |
Overall Length | 160mm |
Single or Double End | Double End |
Standards Met | ANSI B107.6 |
Type | Ratcheting Combination Spanner |
UNSPSC Code | 27111726 |