SKU:
SEN5014380K
MPN:
SEN-501-4380K
£7.79
Ex VAT
£9.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Boasting tapered jaws with a smooth jaw adjustment, this range of adjustable spanners is ideal for versatile and regular use. Manufactured from drop forged chrome vanadium steel with a chrome finish, each adjustable spanner also features a graduated laser etched jaw for fast jaw setting. Available in varying lengths to suit your preferences.
Features and Benefits
• Tapered jaws allow for access in confined and restricted spaces
• Available in varying sizes to allow you to select the size best suited for your needs
• Laser etched scale on the jaw for fast and accurate setting
• Manufactured from drop forged steel for ultimate durability and strength
• Chrome polished finish repels dirt and makes cleaning easier
Typical Applications
• DIY
• Construction
• Plumbing
• Engineering
Notes
• Also available in a 2 piece (6"/150mm & 10"/250mm) set, please see SEN5014750K
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140363663 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Steel |
Jaw Material | Drop Forged Chrome Vanadium Steel |
Number of Pieces | 1 |
Overall Length | 200mm |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |