noscriptIndexa Single End, C Spanner, 10mm, Metric 1408100K | Cromwell Tools

Indexa

Single End, C Spanner, 10mm, Metric

SKU:

IND1408100K

MPN:

1408100K

£38.49

Ex VAT

£46.19

Inc VAT

IN STOCK (50+)

    Product Details

    Suited for use when adjusting, inserting or removing ER8/ER40 collet nuts, this adjustable C spanner is most suited for use in the automotive and industrial industries. Manufactured from drop forged steel with a single hand adjustment, one spanner will cover 35-105 collet nuts. The product is ideal for collets ER 8, 16, 25, 32 and 40 and metric sized nuts of 35, 50, 60, 70, 80, 90 and 105mm.


    Features and Benefits
    • Manufactured from drop forged steel for maximum resilience
    • Can be adjusted with a single hand action for user ease
    • Adjustable nature means the product can adapt to your varied needs
    • Suits ER, 8, 16, 25, 32 and 40 collets for versatility and scope of use


    Typical Applications
    • Automotive
    • Engineering
    • Industrial


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140082991

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Material

    Drop Forged Steel

    Metric or Imperial

    Metric

    MFR Part No.

    HW-311

    Number of Pieces

    1

    Single or Double End

    Single End

    Spanner Size

    10mm

    Type

    C Spanner

    UNSPSC Code

    27111726