Kennedy

Metric Open Ended Spanner, Single End, Vanadium Steel, 80mm

SKU:

KEN5801800K

MPN:

5801800K

£207.00

Ex VAT

£248.40

Inc VAT

IN STOCK (29)

    Product Details

    Manufactured from forged and hardened chrome vanadium steel, this range of open ended spanners are ideal for professionals. Single ended, each product is finished with a black oxide for protection. Available in an array of sizes.


    Features and Benefits
    • Manufactured from chrome vanadium steel for durability
    • Finished in a black oxide for additional protection against corrosion and wear and tear
    • Available in a range of sizes to ensure you find the right product to suit your requirements


    Typical Applications
    • Automotive
    • Construction
    • Plumbing
    • DIY
    • Electrical
    • Engineering


    Standards
    • Conform to DIN 894


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140126558

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    645mm

    Single or Double End

    Single End

    Spanner Size

    80mm

    Standards Met

    DIN 894

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726